SMC CDRB2BW15-100DZ ROTARY ACTUATOR


Rotary actuator

References
smc:CDRB2BW15-100DZ
rubix:393A8594
manufacturer :CDRB2BW15-100DZ
brand logo
brand logo
Technical specifications
TypeRotary actuator

Product details : SMC CDRB2BW15-100DZ ROTARY ACTUATOR


Torque up to 15 Nm. Rotating angle: 90°,100°,180°, 270°. Angle adjustment range up to 240°. Many variations of shaft-end shape (6 types). Port location can be selected: Side or Axial ported. Many mounting variations.

Strengths

Standard type. Piping ports are located on the flat surface. Many variations of shaft-end shape (6 types).

Technical specifications


Attributes
TypeRotary actuator
Show UNSPSC/ECL@SS
£ 267.63 excl. VAT
/ Each
£ 321.16 incl. VAT
  • Usually arrives within 14 working days