FESTO 1810732 BALL VALVE ACTUATOR UNIT
Ball Valve Actuator Unit
See technical informationSee documentsReferences
Festo:VZBA-1/2"-WW-63-T-22-F0304-V4V4T-PP15-R-90-C
Rubix:392A0287
Manufacturer :1810732
EAN:4052568249007

Documents
Product details : FESTO 1810732 BALL VALVE ACTUATOR UNIT
actuator unit for ball valve VZBA-1/2"-WW-63-T-22-F0304-V4V4T-PP15-R- 2/2, Flange mounting plan F0304, weld ends. Construction=(* 2-way ball valve, * rotary actuator), Actuation method=pneumatic, Mounting position=any, Mounting method=pipe mounting, Valve connection=weld ends/weld ends
Technical specifications
Attributes
| Type | ball valve actuator unit |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 262.72 excl. VAT
/ Each
£ 315.26 incl. VAT
- Delivery usually within ( 6 ) days