References
Festo:BUB-HGPT-63-B
Rubix:390A5136
Manufacturer :560250
EAN:4052568207106

Documents
Product details : FESTO 560250 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPT-63-B suitable for T-slot gripper HGPT-...-B. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=1213 g
Technical specifications
Attributes
| Logistic Weight | 2644,6 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder stroke | 8 mm |
| Force | 500 N |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 213.86 excl. VAT
/ Each
£ 256.63 incl. VAT
- Delivery usually within ( 26 ) days