Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320814 BELLOWS GRIPPER DHEB-22-E-U-E-L
FESTO 1320814 BELLOWS GRIPPER DHEB-22-E-U-E-L
Bellows Gripper
References
festo:
DHEB-22-E-U-E-L
rubix:
114A5324
manufacturer :
1320814
ean:
4052568230340
Technical specifications
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320814 BELLOWS GRIPPER DHEB-22-E-U-E-L
Bellow gripper DHEB-22-E-U-E-L Size=22, Stroke of the bellows=12 mm, Min. diameter to be gripped=24 mm, Max. diameter to be gripped=31,5 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
111,3Ā
g
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
314.80
excl. VAT
/
Each
Ā£
377.76
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CDRQ2BS20-180C COMPACT ROTARY ACTUATOR
FESTO 1320785 BELLOW GRIPPER
FESTO 525658 PARALLEL GRIPPER HGPP-10-A
SMC CRB2BW30-90SZ ROTARY ACTUATOR
SMC MKB40-20LZ ROTARY CLAMP CYLINDER
SMC CDRB2BW20-270SZ ROTARY ACTUATOR
FESTO 1320777 BELLOW GRIPPER
SMC MSQA20H2 ROTARY TABLE
SMC MKB25-20LZ ROTARY CLAMP CYLINDER
FESTO 1320796 BELLOW GRIPPER
FESTO 1320770 BELLOW GRIPPER
SMC MKB63-50LZ ROTARY CLAMP CYLINDER
FESTO 539092 STROKE REDUCTION
FESTO 1310161 RADIAL GRIPPER
FESTO 525660 PARALLEL GRIPPER HGPP-10-A-G2