References
Festo:QS-G3/8-12-I
Rubix:117A2560
Manufacturer :186114
EAN:4052568039240

Technical specifications
| Type of threading | sheet metal |
|---|---|
| Connection 1 | g 3/8 in |
| Connection 2 | 12 mm |
Documents
Product details : FESTO 186114 PUSH-IN FITTING QS-G3/8-12-I
Push-in fitting QS-1/2-10-I male thread with internal Hexagon socket. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x80x20 mm |
|---|---|
| Logistic Weight | 39,67 g |
| Type of threading | sheet metal |
| Connection 1 | g 3/8 in |
| Connection 2 | 12 mm |
| Material | nickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component) |
| Max. temperature | 80 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ 10 pieces
£ 39.72 incl. VAT
- In stock: Next day delivery