Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 853266 MALE TEE 12-R1/2IN
MECALINE 853266 MALE TEE 12-R1/2IN
TAPERED MALE TEE
References
mecaline:
853266
rubix:
216A2106
ean:
3660338094262
Technical specifications
Connection 1
12
Connection 2
r1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853266 MALE TEE 12-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
12
Connection 2
r1/2
Type of threading
conical
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2H10-01NS NICKEL PLATED BRASS FITTING R RC 1/8 MALE THREAD I 10
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
SMC KQ2T06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2S12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
MECALINE MALE 90ELBOW 10-G1/8IN 858752
SMC KQ2L04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 859745 BRANCH TEE MM 12-G1/8IN
LEGRIS LF3000 FITTING 3101 08 17
MECALINE 840582 ORIENTABLE BRANCH FITTING 6-M5
CAMOZZI MALE STUD S6510-8-1/4
MECALINE 842927 MALE TEE MM 10 G3/8IN
MECALINE MALE STRAIGHT FITTING ROUND 6-R1/8IN 840515
SMC KQ2L09-35AS BRASS FITTING NPT 1/4 MALE THREAD I 5/16 TUBE
SMC KQ2S08-U02A ONE-TOUCH FITTING
LEGRIS 3175-04-13 LF3000 FITTING