Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-M5 853228
MECALINE MALE 90 ELBOW 6-M5 853228
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853228
rubix:
208A5114
ean:
3660338093913
Technical specifications
Connection 1
M5
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-M5 853228
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3199 04 13
LEGRIS LF3000 FITTING 3175 10 21
FESTO 186096 PUSH-IN FITTING QS-G1/8-6
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
SMC KQ2T16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE 858721 MALE STRAIGHT FITTING 16- G1/2IN
FESTO 132999 PUSH-IN FITTING QS-G1/8-10-I
SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
MECALINE 883950 PUSH IN SWIVEL T-6MM-G1/8IN PTFE SEAL
MECALINE 859740 BRANCH TEE MM 8-G1/2IN
MECALINE 840622 BANJO FITTING 6-M5
SMC KQ2H10-U03N ONE-TOUCH FITTING
LEGRIS LF 3000 FITTING 3109 04 13
MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
MECALINE MALE 90 ELBOW 8-G1/2IN 858834