LGA Selectric
Filter Options
Categories
electrics and lighting (23)
components (4)
1Brand
lga selectric
(27)
27 Product(s) with 27 variant(s):
LGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACK
- lga selectric:52513
- rubix:234A6651
- Delivery usually within ( 3 ) days
- Type:heavy duty extension reel
£ 76.56 excl. VAT
/ Each
LGA SELECTRIC 8798/13/2M 4 GANG 13A 2M WITH NEON (L)2 M
- lga selectric:8798/13/2M
- rubix:234A6652
- Delivery usually within ( 3 ) days
- Type:extension lead
£ 10.69 excl. VAT
/ Each
LGA SELECTRIC 9494/13/2M/AS 4 GANGANTI-SURGE & ANTI-SPIKE WITH GREE
- lga selectric:9494/13/2M/AS
- rubix:234A6655
- Delivery usually within ( 3 ) days
- Type:extension lead
£ 20.78 excl. VAT
/ Each
LGA SELECTRIC LG8191/13 13A FUSED PLUG
- lga selectric:LG8191/13
- rubix:234A6662
- Delivery usually within ( 3 ) days
- Voltage:250 V
- Amperage:13 A
LGA SELECTRIC 9568/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
- lga selectric:9568/13/2M/AS
- rubix:234A6654
- Delivery usually within ( 3 ) days
- Type:extension lead
£ 14.30 excl. VAT
/ Each
LGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MM
- lga selectric:MOD-11
- rubix:234A6660
- Delivery usually within ( 3 ) days
- Type:rj45 cat5e socket
LGA SELECTRIC LG102W 13A FUSED RUBBER PLUG -- WHITE
- lga selectric:LG102W
- rubix:234A6664
- Delivery usually within ( 3 ) days
- Voltage:250 V
- Amperage:13 A
LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEON
- lga selectric:9568/13/2M
- rubix:234A6653
- Delivery usually within ( 3 ) days
- Type:extension lead
LGA SELECTRIC LG102B 13A FUSED RUBBER PLUG -- BLACK
- lga selectric:LG102B
- rubix:234A6663
- Delivery usually within ( 3 ) days
- Voltage:250 V
- Amperage:13 A
£ 4.12 excl. VAT
/ Each
LGA SELECTRIC 9696/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
- lga selectric:9696/13/2M/AS
- rubix:234A6656
- Delivery usually within ( 3 ) days
- Type:extension lead
LGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTOR
- lga selectric:LGA CC68-1
- rubix:225A6730
- Delivery usually within ( 3 ) days
- Type:in-line cable connector
LGA SELECTRIC MOD-1 EURO MODULE BLANK - WHITE (H)50 MM X (W)25 MM
- lga selectric:MOD-1
- rubix:234A6658
- Delivery usually within ( 3 ) days
- Type:blanking module
£ 1.21 excl. VAT
/ Each
LGA SELECTRIC SUN-1 SMOOTH MEDIA / DATA PLATE - 1 GANG
- lga selectric:SUN-1
- rubix:234A6657
- Delivery usually within ( 3 ) days
- Type:media/data plate
£ 1.75 excl. VAT
/ Each
LGA SELECTRIC MOD-7 1 GANG BT TELEPHONE SOCKET SLAVE - WHITE (H)50 MM
- lga selectric:MOD-7
- rubix:234A6659
- Delivery usually within ( 3 ) days
- Type:secondary telephone socket
£ 3.78 excl. VAT
/ Each
LGA SELECTRIC MOD-13 1 GANG RJ45 CAT6 SOCKET - UNSHIELDED - W (H)50 MM
- lga selectric:MOD-13
- rubix:234A6661
- Delivery usually within ( 3 ) days
- Type:rj45 cat6 socket
£ 5.24 excl. VAT
/ Each
LGA SELECTRIC LGBULKCON 1 TO 2 GANG SWITCHED 13A CONVERTER S (H)84 MM
- lga selectric:LGBULKCON
- rubix:234A6665
- Delivery usually within ( 3 ) days
- Type:converter socket
£ 8.31 excl. VAT
/ Each
LGA SELECTRIC LINK1 100A LINK BOX 1 POLE
- lga selectric:LINK1
- rubix:234A6643
- Delivery usually within ( 3 ) days
- Type:link box
£ 10.42 excl. VAT
/ Each
LGA SELECTRIC LINK2 100A LINK BOX 2 POLE
- lga selectric:LINK2
- rubix:234A6642
- Delivery usually within ( 3 ) days
- Type:link box
£ 18.13 excl. VAT
/ Each
LGA SELECTRIC SP-RCD13FCU RCD SPUR
- lga selectric:SP-RCD13FCU
- rubix:234A6667
- Delivery usually within ( 3 ) days
- Type:rcd connection unit
£ 34.57 excl. VAT
/ Each
LGA SELECTRIC SPL-RCD2GS 13A RCD TWIN SWITCHED SOCKET PASSIVE / L
- lga selectric:SPL-RCD2GS
- rubix:234A6666
- Delivery usually within ( 3 ) days
- Type:rcd socket
£ 34.65 excl. VAT
/ Each
LGA SELECTRIC LG703 13A PLUG TOP FUSE FUSES / WIRE
- lga selectric:LG703
- rubix:234A6644
- Delivery usually within ( 3 ) days
- Amperage:13 A
£ 0.40 excl. VAT
/ Each
LGA SELECTRIC LG700 3A PLUG TOP FUSE FUSES / WIRE
- lga selectric:LG700
- rubix:234A6645
- Delivery usually within ( 3 ) days
- Amperage:3 A
£ 0.40 excl. VAT
/ Each
LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
- lga selectric:LG701
- rubix:234A6646
- Delivery usually within ( 3 ) days
- Amperage:5 A
£ 0.40 excl. VAT
/ Each
LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 M
- lga selectric:SSRI-63A
- rubix:234A6650
- Delivery usually within ( 3 ) days
- Max. switching voltage:415 V
£ 69.27 excl. VAT
/ Each
24 items of 27
























