References
Freudenberg Sealing Technologies:67020481
Rubix:168A0392
Manufacturer :67020481

Product details : FPM80X95X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 95 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- Usually arrives within 14 working days
