NBR20012537B IMPERIAL ROTARY SHAFT SEAL NITRILE B (R4)
Rotary shaft seal - nitrile rubber (nbr) imperial
See technical informationReferences
Action Seals:NBR20012537B
Rubix:45033794
Product details : NBR20012537B IMPERIAL ROTARY SHAFT SEAL NITRILE B (R4)
W20012537-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Imperial 1.250" x 2.000" x 0.375"Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red
Strengths
Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:.
Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black.
Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown.
Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red.
Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black.
Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown.
Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red.
Applications
Motor.
Bike Fork Seals.
Hydraulic Cylinders.
Heavy Machinery.
Bike Fork Seals.
Hydraulic Cylinders.
Heavy Machinery.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Usually arrives within 14 working days

