DICHTOMATK SEAL TO DIN3760 R1 148,00X170,00X15,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018421
Rubix:167A8547
Manufacturer :67018421

Product details : DICHTOMATK SEAL TO DIN3760 R1 148,00X170,00X15,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Inner diameter | 148 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 83.83 excl. VAT
/ 10 pieces
£ 100.60 incl. VAT
- Usually arrives within 14 working days
