References
Freudenberg Sealing Technologies:40413721
Rubix:251A9078
Manufacturer :40413721

Documents
Product details : SIMRIT 40413721 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
- Usually arrives within 14 working days
