References
Dichtomatik:49405111
Rubix:252A0004
Manufacturer :49405111

Documents
Product details : DICHTOMATK 49405111 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm/fpm |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days
