References
SKF:14810
Rubix:246A5855
Manufacturer :520515
EAN:0085311014694


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 47.6 mm |
| Width | 6.35 mm |
Product details : SKF 14810 SEAL TO DN3670 HM14
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 47.6 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature gasket without spring |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Delivery usually within ( 3 ) days