DICHTOMATK SEAL TO DIN3760 R6 025,00X035,00X07,00 WBS NBR
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67019698
Rubix:167A3305
Manufacturer :67019698

Product details : DICHTOMATK SEAL TO DIN3760 R6 025,00X035,00X07,00 WBS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ 10 pieces
£ 10.89 incl. VAT
- Usually arrives within 14 working days
