Shaft seal ring CRWHA1
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 120.68 mm |
Width | 11.13 mm |
Logistic Weight | 127 g |
---|---|
Inner diameter | 88.9 mm |
Outer diameter | 120.68 mm |
Width | 11.13 mm |
Material | NBR |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days