References
Dichtomatik:49470116
Rubix:252A0917
Manufacturer :49470116

Documents
Product details : DICHTOMATK 49470116 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 48 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.71 incl. VAT
- Usually arrives within 14 working days
