References
Dichtomatik:67069609
Rubix:167A6031
Manufacturer :67069609

Product details : FPM85X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ Each
£ 15.72 incl. VAT
- Usually arrives within 14 working days
