References
Dichtomatik:49474055
Rubix:252A0988
Manufacturer :49474055

Documents
Product details : DICHTOMATK 49474055 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.45 incl. VAT
- Usually arrives within 14 working days
