References
Freudenberg Sealing Technologies:40413095
Rubix:251A8837
Manufacturer :40413095

Documents
Product details : SIMRIT 40413095 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 59.10 excl. VAT
/ Each
£ 70.92 incl. VAT
- Usually arrives within 14 working days
