KTR ROTEX 19 ST HUB 1.0 14H7 KEY DIN 6885/1-JS9


ROTEX 19 ST

References
ktr:ROTEX 19 ST 1A 14H7
rubix:399A4405
manufacturer :020195101400
KTR COUPLING ROTEX 19 ST HUB 1A 14MM
brand logo
Technical specifications

Product details : KTR ROTEX 19 ST HUB 1.0 14H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight230 g
Typerotex
Materialsteel
Size19
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
  • Usually arrives within 14 working days