KTR 020423104800 ROTEX 42 48MM 1B CI HUB KEY
Bored hub for ROTEX® coupling (1)
See technical informationReferences
KTR:ROTEX 42 GG 1 48H7
Rubix:387A2650
Manufacturer :020423104800

Product details : KTR 020423104800 ROTEX 42 48MM 1B CI HUB KEY
KTR ROTEX couplings are characterized by their small size, low weight and low moment of inertia for high torque transmission. Precise machining on all sides has a positive influence on operating characteristics and increases coupling service life. They ensure torsional vibration-damping power transmission and absorb shocks from irregularly operating prime movers. Elastic vibration damping and axial plug-in. Simple assembly and optical control.
42 HUB GG 1 48H7
Technical specifications
Attributes
| Logistic Weight | 1990 g |
|---|---|
| Type | hub |
| Material | cast iron |
| Size | 42 |
Show UNSPSC/ECL@SS
£ 106.66 excl. VAT
/ Each
£ 127.99 incl. VAT
- Usually arrives within 14 working days
