KTR ROTEX 65 ST HUB UNBORED COMPONENT 1


ROTEX 65 ST

References
ktr:ROTEX 65 ST 1
rubix:399A4164
manufacturer :020655000040
KTR COUPLING ROTEX 65 ST HUB 1 NB
brand logo
Technical specifications

Product details : KTR ROTEX 65 ST HUB UNBORED COMPONENT 1


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight7510 g
Typerotex
Materialsteel
Size65
Show UNSPSC/ECL@SS
£ 194.65 excl. VAT
/ Each
£ 233.58 incl. VAT
  • Usually arrives within 14 working days