References
Mecaline:JCS-42-C-ST
Rubix:264A4691
Manufacturer :897659
EAN:3660338500411

Documents
Product details : MECALINE JCS-42-C-ST 897659
MECALINE JAW COUPLING HUB
BE Profile 10x25x2000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | c hub |
|---|---|
| Material | steel |
| Size | 42 |
| Hub length | 98 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- Usually arrives within 14 working days
