ROEBUCK 232162 SILVER STEEL 8.0MM DIA

Dia

See technical information
References
Unbranded:232162
Rubix:232162
brand logo
Technical specifications
Typeroebuck 232162 silver steel 8.0mm dia

Product details : ROEBUCK 232162 SILVER STEEL 8.0MM DIA


Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths

Technical specifications


Attributes
Typeroebuck 232162 silver steel 8.0mm dia
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
  • In stock: Next day delivery