KTR ROTEX 24 ST HUB TB1 F. CLAMPING BUSH 1008 ASSEMBLY


Flexible Jaw Coupling

References
ktr:ROTEX 24 ST TB1 1008
rubix:399A4437
manufacturer :020245133599

Product details : KTR ROTEX 24 ST HUB TB1 F. CLAMPING BUSH 1008 ASSEMBLY


KTR ROTEX clutches are characterized by their small size, low weight and low inertia with high torque transmission. Precise machining on all sides has a positive effect on the running characteristics and increases the service life of the clutch. They ensure torsional vibration-damping power transmission and absorb shocks caused by unevenly operating power machines. Elastic vibration damping and axially pluggable. Simple installation and visual inspection.
24 HUB ST TB1 1008

Technical specifications


Attributes
Logistic Weight290 g
Typerotex
Materialsteel
Hub length22 mm
Outer diameter55 mm
Size24
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days