KTR KTR COUPLING ELEMENT ROTEX42-LILAC98SHEL


ROTEX 42

References
ktr:ROTEX 42 98 SH A T-PUR
rubix:133A2306
manufacturer :020421000042
brand logo
brand logo
Technical specifications

Product details : KTR KTR COUPLING ELEMENT ROTEX42-LILAC98SHEL


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight70 g
Size42
MaterialT-PUR
Shore A Hardness98 Shore
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
  • In stock: Next day delivery