KTR KTR COUPLING ELEMENT ROTEX48-ORG92SHEL


ROTEX 48

References
ktr:ROTEX 48 92 SH A-T-PUR
rubix:129A1292
manufacturer :020481000045
KTR ELASTOMER ORANGE ROTEX 48 - 92 SH A T-PUR
brand logo
Technical specifications

Product details : KTR KTR COUPLING ELEMENT ROTEX48-ORG92SHEL


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight90 g
Size48
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
  • Usually arrives within 14 working days