KTR POLY-NORM 75 ELASTOMER RING NBR 78 SHORE


Fail-Safe Shaft Coupling

References
ktr:POLY-NORM 75 NBR 78 SH
rubix:399A4329
manufacturer :950751000201

Product details : KTR POLY-NORM 75 ELASTOMER RING NBR 78 SHORE


The torsionally flexible, fail-safe shaft coupling POLY-NORM AR is a compact two-part shaft coupling for torsional vibration-damping power transmission. The hubs made of cast iron identical in design make the standard version POLY-NORM AR specifically low-priced. For mounting the shaft coupling the hubs are simply pushed onto the shafts and fastened axially by means of setscrews.

Strengths

•Two-part shaft coupling (pump coupling) for torsional vibration-damping power transmission
Low-priced standard version
Axial plug-in, easy assembly
Maintenance-free
Compact, short shaft distance dimension
Axial fastening of hub by setscrew

Applications

POLY-NORM shaft couplings are used in almost all fields of mechanical engineering, here mainly in the pump industry (pump coupling).

Technical specifications


Attributes
Logistic Weight155 g
Size75
MaterialPerbunan
Shore A Hardness78 Shore
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
  • Usually arrives within 14 working days