KTR ROTEX 65 SPIDER ORANGE 92 SHORE 2065100045


ROTEX 65

References
ktr:ROTEX 65 92 SH A-T-PUR
rubix:80391999
manufacturer :020651000045
brand logo
brand logo
Technical specifications

Product details : KTR ROTEX 65 SPIDER ORANGE 92 SHORE 2065100045


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight170 g
Size65
Materialt-pur
Show UNSPSC/ECL@SS
£ 62.68 excl. VAT
/ Each
£ 75.22 incl. VAT
  • Usually arrives within 14 working days