KTR ROTEX 125 SPIDER 92 SH-A T-PUR ORANGE


ROTEX 125

References
ktr:ROTEX 125 92 SH A-T-PUR
rubix:399A4435
manufacturer :021251000045
KTR COUPLING ROTEX 125 ELASTOMER ORANGE
brand logo
Technical specifications

Product details : KTR ROTEX 125 SPIDER 92 SH-A T-PUR ORANGE


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
125 SPROCKET 92 SH A-T-PUR

Technical specifications


Attributes
Logistic Weight1560 g
Size125
Materialt-pur
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days