References
Dormer:C40012.0
Rubix:1070313
EAN:7320760067901



Product details : DOR HSCO CUTTER 12.0
HSS-E medium-length roughing end mill with Weldon shank DIN 844K NF 30° uncoated 4/6-flute cutter for unalloyed steel <850 N/mm² and copper alloys.
Roughing cutter 12 HSS-E DIN 844K NF 30° 4 flutes uncoated
Applications
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | without |
| Cutting material | hss-e |
| Coating | uncoated |
| Type | roughing cutter |
| Machining material | unalloyed steel and copper alloys |
Show UNSPSC/ECL@SS
£ 48.74 excl. VAT
/ Each
£ 58.49 incl. VAT
- Usually arrives within 14 working days
