References
Dormer:C4008.0
Rubix:376A1742
EAN:7320760068106



Product details : DORMER C4008.0 5984989
HSS-E medium-length roughing end mill with Weldon shank DIN 844K NF 30° uncoated 4/6-flute cutter for unalloyed steel <850 N/mm² and copper alloys.
MILL 8,00 2T NORMAL QC C400 HSCO
Applications
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 4 |
| Length of cut | 19 mm |
| Total length | 69 mm |
| Centre cut | without |
| Cutting material | hss-e |
| Coating | uncoated |
| Type | roughing end mill |
| Machining material | unalloyed steel and copper alloys |
Show UNSPSC/ECL@SS
£ 39.96 excl. VAT
/ Each
£ 47.95 incl. VAT
- Usually arrives within 14 working days
