Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 13.0 C40713.0
DORMER HSCO-XP PMX CUTTER 13.0 C40713.0
HSS miller Dormer
References
dormer:
C40713.0
rubix:
1070389
ean:
7320760346167
Technical specifications
Diameter
13
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 13.0 C40713.0
Technical specifications
Attributes
Diameter
13
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.88
excl. VAT
/
Each
£
101.86
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C11017.0 DRILL 17.00 MM 5983843
DORMER C24732.0 END MILL 32.00 MM 5984703
DORMER C1103/16 DRILL 3/16 INCH 5984103
DORMER C2475/16 5984731
DORMER C2735.0 END MILL 5.00 MM 5984670
DORMER C90813.0 END MILL 13.00 MM 5985841
DORMER C9486.0 5985214
DORMER C94812.0 C948 12.00 HSS-E-PM LONG SERIES END MILL 844 5985184
SANDVIK R390-012A12-07L 6851087
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 6 867492
DORMER C24614.0 END MILL 14.00 MM 5984157
DORMER PRIMAX-CUTTER C90730.0
DORMER C90814.0 END MILL 14.00 MM 5985657
DORMER HSCO TICN CUTTER 7.0 C4287.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 5 867452