• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK R390-012A12-07L 6851087

SANDVIK R390-012A12-07L 6851087

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:R390012A1207L
Rubix:288A3817
Manufacturer :6851087
EAN:7323220189663
brand logo
brand logo

Product details : SANDVIK R390-012A12-07L 6851087


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 312.03 excl. VAT
/ Each
£ 374.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740DORMER C24736.0 END MILL 36.00 MM 5984707SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038WALTERPROT MC232.19.1W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568753DORMER S73916.0 6706893SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009DORMER S5215.0XR0.3 6706673SANDVIK R216.42-10030-AP10G1610 SC MILLING CM PLURA 2 5743540DORMER S5318.0 6706481SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265WALTERPROT MC232-08.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568716WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965SANDVIK 2P170-2000-NAH10F SC MILLING CM PLURA 2 6260037DORMER C5008.0 C500 8.00 MM-E 2 SLOT DRILL 327 D 5985081
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap