CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867562
Roughing end mill - taper shank - hss co8% - 4/6 flute
See technical informationSee documentsReferences
GISS Cutline:867562
Rubix:867562
EAN:3660338215346

Documents
Product details : CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867562
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Type of tail | conical |
| Number of teeth | 6 |
| Length of cut | 53 mm |
| Total length | 178 mm |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 183.96 excl. VAT
/ Each
£ 220.75 incl. VAT
- Usually arrives within 14 working days
