Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867527
rubix:
867527
ean:
3660338215032
Technical specifications
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
Number of teeth
3
Length of cut
13
mm
Total length
57
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.47
excl. VAT
/
Each
£
16.16
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER HSCO-XP SUPER-R CUTTER 8.0 C2958.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 32 867561
DORMER C2474.0 END MILL 4.00 MM 5984712
DOR HSCO SUP-R PMX CUTTER 22.0
DOR HSCO PMX CUTTER 3.0
DORMER C110 HSCO-XP FLATTED SHANK 2 FLUTE SHORT SLOT DRILL 1/8IN
ROTABROACH RAPL140 LONG SERIES M2 CUTTERS 14MM
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 20 867543
"5/16"" X 3/8"" 4FLT HSS SCR SHK L/S END MILL BS122/4"
DORMER C2731 5984556
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867568
DORMER C1102.8 DRILL 2.80 MM 5983869
DORMER C1101 5983749
DORMER C24732.0 END MILL 32.00 MM 5984703