DORMER C2731 5984556


Finger cutter C273

References
dormer:C2731
rubix:376A1733
ean:7320760640340
End Mill 1 inch DIN 844L
brand logo
Technical specifications
Diameter25.4 mm
Type of tailWELDON
Tail diameter25 mm
See all Specifications

Product details : DORMER C2731 5984556


HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter25.4 mm
Type of tailWELDON
Tail diameter25 mm
Number of teeth5
Length of cut90 mm
Total length166 mm
Body materialHSS
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 222.95 excl. VAT
/ Each
£ 267.54 incl. VAT
  • Usually arrives within 14 working days