Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DOR HSCO SUP-R PMX CUTTER 22.0
DOR HSCO SUP-R PMX CUTTER 22.0
HSS miller Dormer
References
dormer:
C49222.0
rubix:
1070655
ean:
7320760388853
Technical specifications
Diameter
22
mm
Type of tail
weldon
Tail diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO SUP-R PMX CUTTER 22.0
Technical specifications
Attributes
Diameter
22
mm
Type of tail
weldon
Tail diameter
20
mm
Number of teeth
4
Length of cut
75
mm
Total length
141
mm
Body material
hss-e / pm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
235.23
excl. VAT
/
Each
£
282.28
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C24722.0 END MILL 22.00 MM 5984325
ROTABROACH LONG SERIES M2 CUTTERS 19MM
DORMER C94825.0 END MILL 25.00 MM 5985204
DORMER C11025.0 DRILL 25.00 MM 5983967
DORMER C247 9.5MM HSCO-XP F/SHANK M/FLUTE S/LENGTH E/MILL
DORMER HSCO-XP SUPER-R CUTTER 12.0 C29512.0
DORMER C2477/8 C247 7/8 INCH STANDARD LENGTH END MILL 844 5984767
DORMER HSCO TICN PMX CUTTER 10.0 C92010.0
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 30 867569
ROTABROACH RAPL200 LONG SERIES M2 CUTTERS 20MM
DORMER C40010.0 5984954
DORMER HSCO-XP SUPER-R CUTTER 18.0 C29518.0
DORMER C24730.0 END MILL 30.00 MM 5984700
DORMER C2734.0 END MILL 4.00 MM 5984662
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 12 867539