Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CD85WE25-100C-B AIR CYLINDER
SMC CD85WE25-100C-B AIR CYLINDER
Round Body Cylinder
References
smc:
CD85WE25-100C-B
rubix:
109A1502
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
100
mm
Type
Double Acting Air Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD85WE25-100C-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
Logistic Weight
442
g
Cylinder diameter
25
mm
Cylinder stroke
100
mm
Type
Double Acting Air Cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.63
excl. VAT
/
Each
£
166.36
incl. VAT
Delivery usually within (
7
) days
Select variants (52)
Add to cart
Check our products from related categories
SMC CP96SB80-152C ISO 15552 CYLINDER
SMC CDG3BN40-100F SHORT TYPE AIR CYLINDER
SMC CG5BN25TFSV-300 STAINLESS STEEL CYLINDER
SMC RHCL32-390 HIGH POWER CYLINDER
AVENTICS R402001225
MATARA MCQV2-11-40-175M ISO15552-VDMA 24562 40 BORE 175MM STROKE MAGNE
SMC CDG1DA20-80Z AIR CYLINDER
SMC CG5EN25TFSV-50 STAINLESS STEEL CYLINDER
SMC CDM2B20TF-250Z AIR CYLINDER
AVENTICS R480060024
SMC CDG5BN40TFSV-250 STAINLESS STEEL CYLINDER
SMC C85F20-160 AIR CYLINDER
SMC CXSL25-60 DUAL ROD CYLINDER
SMC C96SDB63-1800 ISO 15552 CYLINDER
SMC CDG1BN80TF-50Z AIR CYLINDER 80 STR 50