FESTO 19211 STANDARDS-BASED CYLINDER DSNU-20-80-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-20-80-P-A
rubix:109A1715
manufacturer :19211
ean:4052568003203
DSNU-20-80-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 19211 STANDARDS-BASED CYLINDER DSNU-20-80-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight234,4 g
TypeDSNU round cylinder
Cylinder diameter20 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 55.48 excl. VAT
/ Each
£ 66.58 incl. VAT
  • Delivery usually within ( 2 ) days