SMC CD85WE16-10-A DOUBLE ROD ISO 6432 CYLINDER
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CD85WE16-10-A
Rubix:106A4665

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | round body cylinder |
Documents
Product details : SMC CD85WE16-10-A DOUBLE ROD ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ Each
£ 72.90 incl. VAT
- Delivery usually within ( 7 ) days