SMC CD85WE20-100-B THROUGH ROD CYLINDER


Round Body Cylinder

References
smc:CD85WE20-100-B
rubix:113A1421
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke100 mm
Typeiso cylinder
See all Specifications

Product details : SMC CD85WE20-100-B THROUGH ROD CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•ISO cylinder, double acting, double rod
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)

Magnet: D (Built-in)
Bore Size: Ø20 mm
Stroke: 100
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None

Technical specifications


Attributes
Logistic Weight301 g
Cylinder diameter20 mm
Cylinder stroke100 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height20 mm
Show UNSPSC/ECL@SS
£ 79.18 excl. VAT
/ Each
£ 95.02 incl. VAT
  • Delivery usually within ( 4 ) days