Round Body Cylinder
Cylinder diameter | 8 mm |
---|---|
Cylinder stroke | 25 mm |
Type | ISO Cylinder |
Cylinder diameter | 8 mm |
---|---|
Cylinder stroke | 25 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 111 mm |
Delivery usually within ( 7 ) days