FESTO 559268 STANDARDS-BASED CYLINDER DSNU-16-125-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-125-PPS-A
rubix:109A8039
manufacturer :559268
ean:4052568097196
DSNU-16-125-PPS-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 559268 STANDARDS-BASED CYLINDER DSNU-16-125-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight144,5 g
Typedsnu round cylinder
Cylinder diameter16 mm
Cylinder stroke125 mm
Show UNSPSC/ECL@SS
£ 57.40 excl. VAT
/ Each
£ 68.88 incl. VAT
  • Delivery usually within ( 6 ) days