Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 193x42x42 mm |
---|---|
Logistic Weight | 409,5 g |
Type | dsnu round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 11 ) days