Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS CYLINDER 0822334209
AVENTICS CYLINDER 0822334209
ISO 6432, series MNI
References
aventics:
0822334209
rubix:
157A7521
Technical specifications
Type
mni-da
Cylinder diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : AVENTICS CYLINDER 0822334209
Micro Cylinder MNI Series
Technical specifications
Attributes
Type
mni-da
Cylinder diameter
25
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.27
excl. VAT
/
Each
£
81.92
incl. VAT
Delivery usually within (
5
) days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SMC CP96SDB40-250C ISO 15552 CYLINDER
FESTO 1908249 ISO CYLINDER
FESTO 565797 HINGE CYLINDER
VB486C HYD/PNEU CLAMP CYL.VB486C
MECALINE 895898 CYLINDER ISO15552 D80 C100 D M
MECALINE 879582 ISO CYLINDER 63MM DIA/BORE STROKE 250MM
SMC CD85N25-70C-B AIR CYLINDER
FESTO 8165594 STANDARDS-BASED CYLINDER
FESTO 19177 STANDARDS-BASED CYLINDER DSNU-8-10-P-A
FESTO 1646567 STANDARDS-BASED CYLINDER DSBG-40-250-PPSA-N3
SMC CD85N20-30C-B-XC6B AIR CYLINDER
FESTO 8165688 STANDARDS-BASED CYLINDER
SMC CP96KDB40-500C CYLINDER NON-ROTATING
AVENTICS 0822123004 ISO 15552 SERIES PRA
SMC CD85F12-25-B AIR CYLINDER