Round cylinder, single-acting ESNU
Type | ESNU Standard cylinder |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 26x121x24 mm |
---|---|
Logistic Weight | 88,91 g |
Type | ESNU Standard cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 10 mm |
Delivery usually within ( 11 ) days