DICHTOMATK 49109353 RS 9.00 75 FKM FP754101


Round rope (RS FKM 75), black

References
dichtomatik:RS 9 FKM 75 E1 S10
rubix:398A0782
manufacturer :192265
brand logo
brand logo
Technical specifications
Cross-section diameter9 mm
Shore A Hardness75 Shore
MaterialFKM
See all Specifications

Product details : DICHTOMATK 49109353 RS 9.00 75 FKM FP754101


The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 75. Material: FKM.

Technical specifications


Attributes
Logistic Weight149 g
Cross-section diameter9 mm
Shore A Hardness75 Shore
MaterialFKM
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days