References
Dichtomatik:67037869
Rubix:252A2609
Manufacturer :67037869


Technical specifications
| Cross-section diameter | 10 mm |
|---|---|
| Shore A Hardness | 60 Shore |
| Material | vmq |
Product details : DICHTOMATK 67037869 FREUDENBERG SEAL
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 60. Material: VMQ.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Cross-section diameter | 10 mm |
| Shore A Hardness | 60 Shore |
| Material | vmq |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Usually arrives within 14 working days